missing translation for 'onlineSavingsMsg'
Learn More

SI Analytics™ ScienceLine Glass Single Reference Electrode

Product Code. 10725013 Shop All SI Analytics Products
Change view
Click to view available options
Reference Electrolyte:
Ag/AgCl
Calomel
Hg/Hg2SO4
Diameter (Metric) Body:
10 mm
12 mm
Length (Metric):
103 mm
120 mm
Unit Size:
Each
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Reference Electrolyte Diameter (Metric) Body Length (Metric) unitSize
10725013 Hg/Hg2SO4 10 mm 103 mm Each
10213462 Calomel 10 mm 103 mm Each
10542113 Calomel 12 mm 120 mm Each
10315572 Ag/AgCl 12 mm 120 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Product Code. 10725013 Supplier SI Analytics™ Supplier No. 1070074

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Especially useful for the separation of combination electrodes into separate measuring and reference electrodes. SI Analytics™ ScienceLine Glass Single Reference Electrode are for special applications and make complex applications even more reliable.

  • The combination of pure measuring electrodes for i.e. ion-selective measurements or special constructions with one reference electrode
  • Redox titrations with a constant pH value with glass electrodes as reference and redox single sensors as measuring electrode
  • Application of double-electrolyte electrodes for an optimal adaptation of reference electrolyte to the measuring media.
TRUSTED_SUSTAINABILITY

Specifications

Description Ceramic Diaphragm
Material Glass
pH Range 0 to 14
Type Reference Electrode
Reference Electrolyte Hg/Hg2SO4
Temperature (Metric) Range 15°C to 40°C
Length (Metric) 103 mm
Diameter (Metric) Body 10 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.