Learn More
HAAKE™ MiniJet Pro Piston Injection Molding System
Description
Eliminate worries of limited material quantities and produce various sample geometries using the Thermo Scientific™ HAAKE™ MiniJet Pro Piston Injection Molding System. You can now reduce costs by efficiently preparing specimens from as little as 2 to 5mL of material.
The HAAKE MiniJet Pro Piston Injection Molding System offers a complementary solution to product development investigations when coupled with the Thermo Scientific™ HAAKE™ MiniLab Micro Compounder, Thermo Scientific™ HAAKE™ MARS or Thermo Scientific™ HAAKE™ RheoStress™ 6000 Rheometers.
- Small sample volume: Test specimens can be produced from various materials, including powders, pellets or melts
- Simple loading of powders and pellets in system cylinder
- Interchangeable molds: Specimen geometries offered from standard to unique, customized molds
- Simple design for the exchange of molds with no tools required
- Ease of use: A control and design concept that provides simplistic handling with consistent, reproducible results
- Quick removal of heated cylinder for melt applications when connecting to the HAAKE MiniLab Micro Compounder or other extrusion systems
Specifications
Specifications
| Voltage | 110/230 V ±10% |
| Electrical Requirements | 110/230 V ±10 %, 50/60 Hz |
| Power Consumption | 3.15 A |
| Pressure | Max. 1.100 bar |
| Height (Metric) | 710 mm |
| Length (Metric) | 300 mm |
| Width (Metric) | 420 mm |
| Max. Cylinder Temperature | 400°C |
| Mold Temperature | Max. 250°C |
| Description | HAAKE MiniJet Pro Piston Injection Molding System |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.