missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Carl Roth™ Entonnoirs en plastique PEHD
Description
- En PEHD de couleur naturelle
- Surface lisse
- Comprend un anneau de levage et 4 cannelures de ventilation (sauf l’article n° 0583.1)
- Diamètre du tamis incl. de 50 mm, taille de maille de 0,4 mm
Specifications
Specifications
| Diamètre (métrique) supérieur | 60 mm |
| Matériau | PE-HD |
| Hauteur (métrique) | 80 mm |
| Comprend | Sieve 50mm dia., mesh size 0.4mm |
| Quantité | 1/Pk. |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?