missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
The Thermo Scientific™ Personal DataRAM pDR-1500 Portable Monitor is a fully integrated, real-time, high precision sampling instrument that provides maximum ease-of-use and increased operating time.
From site remediation monitoring to health effects studies to construction/demolition projects, the pDR-1500 provides the power and flexibility to provide both real-time results and gravimetric validation. At 41 oz., it's as easy to wear it on the belt as it is to run it in a fixed location.
Capable of compensating for all typical environmental variables, the pDR-1500 is outfitted for relative humidity compensation, true volumetric flow, pressure compensation and legacy pDR nephelometry technology. The pDR-1500 aerosol monitor also features interchangeable cyclones for superior particle-cut points available for PM10 & PM4 or PM2.5 & PM1, as well as an integrated sample filter that enables post-gravimetric validation of all data.
Capable of compensating for all typical environmental variables, the pDR-1500 is outfitted for relative humidity compensation, true volumetric flow, pressure compensation and legacy pDR nephelometry technology. The pDR-1500 aerosol monitor also features interchangeable cyclones for superior particle-cut points available for PM10 & PM4 or PM2.5 & PM1, as well as an integrated sample filter that enables post-gravimetric validation of all data.
Key Features:
- True volumetric flow control
- Full compensation for environmental variables
- Flexible data logging routine
Additional Information:
- Aerodynamic Particle Cut-Point Range 1.0 to 10μm
- Concentration Display Updating Interval : 1 second
- Data Logging Averaging Periods (user selectable): 1 second to 1 hour
- Total Number of Data Points in Memory: >500,000
- Number of Data Tags: 99 (maximum)
- Serial Interface: USB/RS-232, 19,200 baud
- Computer Requirements: PC compatible, 486 processor or higher; Windows™ 95 or higher
Recommended for:
- Site remediation
- Size discrimination
- Mass validation
- Exposure modeling
- Protection of asthma patients
Specifications
Specifications
| Flow Rate | 1 to 3.5 L/min. |
| Accuracy | ±5% of reading ± precision (traceable to SAE Fine Test Dust) |
| Aerodynamic Particle Cut-Point Range | 1.0 to 10 μm |
| Certifications/Compliance | Suitable for NIOSH Methods 0500 and 0600. CE marked. UKCA |
| Concentration Display Averaging Time | 1 to 60 seconds (user selectable) |
| Concentration Display Updating Interval | 1 second |
| Concentration Measurement Range | 0.001 to 400mg/m3 range (auto ranging) |
| Data Points | >500,000 |
| Depth (English) | 3.3 in. |
| Depth (Metric) | 84 mm |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?