missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brema Ice Makers™ Ice Flake Maker
Click to view available options
Capacity:
9 kg
20 kg
30 kg
40 kg
55 kg
Cooling Type:
Air-cooled
Water-cooled
Unit Size:
Each
Description
- Granular system technology using a combination of an auger and an ice breaker to generate flakes and grains with irregular shapes
- Range of models available to produce up to 153 kg/day with up to 55 kg bin storage capacity
- Air-cooled or water cooled options
- 1 L of water generates 1 kg of ice (air cooled)
- Stainless steel with Scotch Brite™ finish
- Fitted with removable and cleanable air filter
- Easily cleaned internal rounded edges
- Insulated slide-up disappearing door
- High ambient operation up to 43°C
- Adjustable feet
- CFC-free refrigerants
Specifications
Specifications
| Ambient Temperature (Metric) | Up to 43°C |
| Cooling Type | Water-cooled |
| Depth (Metric) | 660 mm |
| Product Type | Flaked Ice Maker |
| Height (Metric) | 690 mm |
| Width (Metric) | 500 mm |
| Yield | 95 kg/24 hr. |
| Capacity | 20 kg |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction