missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
- Contain spills; chemical resistant
- 1 in. Thick (2.5 cm) solid black epoxy
- For use with: Paramount™ and Paramount 360™ ductless enclosure, Purifier™ Class I enclosure, Purifier™ filtered PCR enclosure, Purifier™ HEPA filtered enclosure, Purifier
Specifications
Specifications
| For Use With (Equipment) | 5 ft. Wide Hoods |
| Height (English) | 1 in. |
| Weight (English) | 155 lb. |
| Weight (Metric) | 70 kg |
| Depth (English) | 35.5 in. |
| Width (English) | 60 in. |
| Height (Metric) | 2.5 cm |
| Includes | Spills |
| Dimensions | 35.5 x 60 x 1 in. |
| Depth (Metric) | 90 cm |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?