missing translation for 'onlineSavingsMsg'
Learn More

Faithful™ Differential Blood Cell Counter

Product Code. 11708731
Encompass
Change view
Click to view available options
Dimensions (L x W x H):
250 x 80 x 50mm
320 x 80 x 50mm
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Dimensions (L x W x H) unitSize
11708731 320 x 80 x 50mm Each
11732779 250 x 80 x 50mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 11708731 Supplier Faithful™ Supplier No. DBC9

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Manual incremental counter with a durable ABS plastic outer shell. Faithful™ Differential Blood Cell Counter is ideal for classifying and counting white blood cells.

  • ABS outer shell can resist collision.
  • Color charts of white blood cells are supplied.
  • Bell sound at 100% total record count.
  • Reset knob clears figures.
  • Quality certification: ISO 9001, ISO 13485

Specifications

No. of Keys 5 Keys
Dimensions (L x W x H) 320 x 80 x 50mm
Includes Totalizer
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.