Learn More
Microbiologics™ Staphylococcus aureus subsp. aureus ATCC™ 25923™†
Description
KWIK-STIK™
- Clever design and accurate, repeatable results
- Each device features a single strain of Staphylococcus aureus subsp. aureus in a lyophilized pellet, a reservoir of hydrating fluid and inoculating swab
- For added convenience, a peel-off identification label is included for easy documentation
- Available in packs of 2, 6 or 10
- The most economical reference stock culture option; lyophilized pellet containing a single strain of Staphylococcus aureus subsp. aureus
- Easy to use; simply re-hydrate the pellet and inoculate
- Available in a re-sealable vial containing 6 or 10 pellets
- ATCC™ 25923™†
Specifications
Specifications
| ATCC® | ATCC 25923 |
| Biosafety Level | 2 |
| Format | KWIK-STIK™ |
| Product Type | KWIK-STIK |
| For Use With (Application) | For culture purposes and QC applications. |
| For Use With (Equipment) | Cepheid GeneXpert Systems only |
| Includes | Peel-off identification label |
| Packaging Type | Re-sealable Vial |
| Quantity | 2/Pk. |
| Species | Staphylococcus aureus subsp. aureus |
The ATCC Licensed Derivative Emblem, the ATCC Licensed Derivative word mark, and the ATCC catalog marks are trademarks of ATCC. MicroBioLogics Inc. is licensed to use these trademarks and to sell products derived from ATCC cultures.
Indem Sie auf Absenden klicken, erklären Sie sich damit einverstanden, dass Fisher Scientific sich mit Ihnen in Verbindung setzen kann, um Ihr Feedback in diesem Formular zu bearbeiten. Wir werden Ihre Informationen nicht für andere Zwecke weitergeben. Alle bereitgestellten Kontaktinformationen werden in Übereinstimmung mit unserer Datenschutzrichtlinie aufbewahrt. Datenschutzrichtlinie.