missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Nicolet Apex FTIR Spectrometer

Product Code. 18859156 Shop All Thermo Scientific Products
Change view
Click to view available options
Components:
ZnSe FTIR
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Components
18859156 ZnSe FTIR
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Regulatory: This product is under eco-contribution tax.
Product Code. 18859156 Supplier Thermo Scientific™ Supplier No. 912A1250
  • ONLINE EXCLUSIVE PRICE
    51395.00€
    31286.59€ / 1 pièces
    Économisez 20108.41€
    39% de réduction
 Restricted Item
Expédition estimée: 10-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy
Regulatory: This product is under eco-contribution tax.

Maximize efficiency, ensure accuracy, achieve compliance – Unleash the power of the Thermo Scientific Nicolet Apex FTIR Spectrometer.

Welcome to the world of cutting-edge FTIR spectroscopy with the Thermo Scientific™ Nicolet™ Apex FTIR Spectrometer. Designed for both routine analysis and research applications, the Apex offers unparalleled performance and versatility. From routine quality control (QA/QC) to research and development, the Nicolet Apex is built to innovate, increase productivity, improve precision, and comply with extensive regulations.

Nicolet Apex FTIR Spectrometer overview

With the Thermo Scientific™ Nicolet™ Apex FTIR Spectrometer you will maximize efficiency, ensure accuracy, and achieve compliance. Are you ready to unleash the power of the Apex FTIR? Configure your FTIR to match the needs of your lab environment and the spectral range required with these three additional models:

  • Thermo Scientific™ Nicolet™ Apex KBr FTIR Spectrometer—A standard Mid-IR spectrometer.
  • Thermo Scientific™ Nicolet™ Apex™ XT-KBr FTIR Spectrometer—An extended range Mid and Near IR spectrometer.
  • Thermo Scientific™ Nicolet™ Apex™ ZnSe FTIR Spectrometer—A durable Mid IR spectrometer for high humidity environments.

Key features of the Nicolet Apex FTIR Spectrometer:

Performance and productivity

  • Get best-in-class performance with a superb signal-to-noise ratio and top-notch resolution to tackle any experimental need.
  • Enhance your productivity by cutting analysis time to 50% using our patented smart background feature.
  • Improve your efficiency with a multi-sample compartment feature that allows for multiple accessories to be mounted and switched, thereby saving time and minimizing labor in the laboratory setting.

Flexibility, configurability and automation

  • Upgrade your failure analysis capabilities by utilizing the advanced technology of the Nicolet Apex spectrometer, which effortlessly integrates with our range of FTIR microscopes, TGA-IR systems, and various other accessories to facilitate defect analysis of small particles or characterize drug formulations.
  • Achieve automation and high throughput capabilities using a TE-MCT detector and a range of accessories.

Interferometer produces market-leading precision

See the hidden details with high-resolution spectroscopy. The modern Michelson interferometer design delivers high-spectral-resolution for superior optical quality to uncover answers from challenging samples including gas.

Detector yields definitive answers

Achieve accurate identification and quantification results with the fast-recovery DTGS detector.

Infrared source delivers unmatched consistency

Our state-of-the-art infrared light source provides more consistent identification and quantification results. Peak shapes and signal-to-noise ratios are exceptional thanks to a stable hotspot location and energy intensity.

Laser supplies maximum accuracy

Eliminate future maintenance costs with a solid-state diode laser. The long-lifetime, temperature-stabilized design.

Be compliant

Performance verification software for spectrometer, sampling accessory, method performance verification, and system suitability testing for ASTM, Ph. Eur., USP, JP, and CP instrument validation.

Intuitive software – Thermo Scientific™ OMNIC™ Paradigm:

Thermo Scientific OMNIC Paradigm Software is a powerful analytical tool that empowers researchers and scientists by simplifying spectroscopic data analysis, enhancing visualization, and accelerating scientific discoveries. With its user-friendly interface, customizable workflows, and seamless integration capabilities, the software enables researchers to gain valuable insights and make informed decisions effortlessly.

Access to OMNIC Anywhere cloud-based software enables remote access to the data and functionality of the Nicolet Apex FTIR spectrometer, allowing for real-time analysis and collaboration from any location with any device. It’s a must for next-generation collaborative research.

Applicable in a multitude of industries and applications:

  • Polymers and plastics
  • General analytical services
  • Quality control QA/QC
  • Pharmaceuticals
  • Education and academia
  • Forensic
  • Gemstone analysis
  • Gas analysis
TRUSTED_SUSTAINABILITY

Specifications

Performance Verification Integrated validation wheel with Shott NG-11 glass and NIST traceable, serialized polystyrene film
Voltage 100/240 V
Components ZnSe FTIR
Dimensions (L x W x H) 570 x 550 x 250 mm (22.4 x 21.6 x 9.8 in.)
Weight (English) 70 lb.
Weight (Metric) 32 kg
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.