missing translation for 'onlineSavingsMsg'
Learn More
Learn More
- Home
- Products
- Tubing
- Rubber and Silicone Tubing
- PharmaFocus™ Premium Silicone Tubing
PharmaFocus™ Premium Silicone Tubing
Product Code. 16603324
Change view
Click to view available options
Diameter (Metric) Inner:
2.36 mm
3.18 mm
3.96 mm
4.75 mm
6.35 mm
7.92 mm
9.53 mm
12.70 mm
14.27 mm
15.88 mm
19.05 mm
22.23 mm
25.40 mm
Diameter (Metric) Outer:
5.54 mm
6.35 mm
7.14 mm
7.92 mm
8.71 mm
9.53 mm
10.31 mm
11.10 mm
12.70 mm
14.27 mm
14.28 mm
15.88 mm
17.45 mm
19.05 mm
22.23 mm
25.40 mm
28.58 mm
31.75 mm
34.93 mm
Tubing Size:
ASTC093-2A50
ASTC1000-4A50
ASTC1000-5A50
ASTC125-2A50
ASTC125-3A50
ASTC125-4A50
ASTC156-2A50
ASTC156-3A50
ASTC156-4A50
ASTC187-2A50
ASTC187-3A50
ASTC187-4A50
ASTC250-2A50
ASTC250-3A50
ASTC250-4A50
ASTC250-5A50
ASTC312-3A50
ASTC312-4A50
ASTC375-2A50
ASTC375-3A50
ASTC375-4A50
ASTC375-5A50
ASTC500-2A50
ASTC500-3A50
ASTC500-4A50
ASTC500-5A50
ASTC562-3A50
ASTC625-4A50
ASTC750-4A50
ASTC750-5A50
ASTC750-6A50
ASTC875-4A50
ASTC875-5A50
33 product options available for selection
| Product Code. | Diameter (Metric) Inner | Diameter (Metric) Outer | Tubing Size |
|---|---|---|---|
| 16603324 | 3.18 mm | 6.35 mm | ASTC125-2A50 |
| 16683334 | 2.36 mm | 5.54 mm | ASTC093-2A50 |
| 16693334 | 3.18 mm | 7.92 mm | ASTC125-3A50 |
| 16643334 | 3.18 mm | 9.53 mm | ASTC125-4A50 |
| 16653324 | 3.96 mm | 7.14 mm | ASTC156-2A50 |
| 16603344 | 3.96 mm | 8.71 mm | ASTC156-3A50 |
| 16613344 | 3.96 mm | 10.31 mm | ASTC156-4A50 |
| 16623344 | 4.75 mm | 7.92 mm | ASTC187-2A50 |
| 16673324 | 4.75 mm | 9.53 mm | ASTC187-3A50 |
| 16613324 | 4.75 mm | 11.10 mm | ASTC187-4A50 |
| 16633344 | 6.35 mm | 9.53 mm | ASTC250-2A50 |
| 16633324 | 6.35 mm | 11.10 mm | ASTC250-3A50 |
| 16613334 | 6.35 mm | 12.70 mm | ASTC250-4A50 |
| 16643344 | 6.35 mm | 15.88 mm | ASTC250-5A50 |
| 16623324 | 7.92 mm | 12.70 mm | ASTC312-3A50 |
| 16663344 | 7.92 mm | 14.28 mm | ASTC312-4A50 |
| 16673344 | 9.53 mm | 12.70 mm | ASTC375-2A50 |
| 16633334 | 9.53 mm | 14.27 mm | ASTC375-3A50 |
| 16643314 | 9.53 mm | 15.88 mm | ASTC375-4A50 |
| 16673334 | 9.53 mm | 19.05 mm | ASTC375-5A50 |
| 16683344 | 12.70 mm | 15.88 mm | ASTC500-2A50 |
| 16693344 | 12.70 mm | 17.45 mm | ASTC500-3A50 |
| 16633314 | 12.70 mm | 19.05 mm | ASTC500-4A50 |
| 16603354 | 12.70 mm | 22.23 mm | ASTC500-5A50 |
| 16613354 | 14.27 mm | 19.05 mm | ASTC562-3A50 |
| 16623354 | 15.88 mm | 22.23 mm | ASTC625-4A50 |
| 16663354 | 19.05 mm | 25.40 mm | ASTC750-4A50 |
| 16673354 | 19.05 mm | 28.58 mm | ASTC750-5A50 |
| 16683354 | 19.05 mm | 31.75 mm | ASTC750-6A50 |
| 16633354 | 22.23 mm | 28.58 mm | ASTC875-4A50 |
| 16643354 | 22.23 mm | 31.75 mm | ASTC875-5A50 |
| 16653354 | 25.40 mm | 31.75 mm | ASTC1000-4A50 |
| 16643324 | 25.40 mm | 34.93 mm | ASTC1000-5A50 |
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 33 options available.
This item is not returnable.
View return policy
This item is not returnable.
View return policy
Description
- Designed to meet a wide range of performance requirements in pharmaceutical applications
- Ideal for demanding fluid transfer processes and laboratory use
- These products have been specifically formulated for use with sensitive media found in pharmaceutical and biotech processing
- All PharmaFocus™ Premium tubing includes material certification and lot traceability
- Typical hardness: 50 Shore A
- The tubing is individually packaged in pre-cut lengths of 15 m
Specifications
Specifications
| Certifications/Compliance | Extractable test results - BPOG & USP 665 (ASTC), USP Class VI (ASTC), ISO 10993 (ASTC), EP 3.1.9 (ASTC), USP 85, 87, 88, 661, 788 |
| Autoclavable | Autoclavable |
| Diameter (Metric) Inner | 3.18 mm |
| Material | Platinum-cured Silicone |
| Diameter (Metric) Outer | 6.35 mm |
| Overall Length (English) | 50 ft. |
| Overall Length (Metric) | 15 m |
| For Use With | PharmaFocus™ Premium Silicone Tubing for Demanding Ultra-Pure Fluid Transfer Processes Laboratory Use, Filling Operations and Pump Applications |
| Min. Operating Temperature (Metric) | -30°C |
| Packaging Quantity | 15 m |
| Sterility | Non-sterile |
| Tubing Size | ASTC125-2A50 |
| Max. Operating Temperature (Metric) | 200°C |
| Product Type | Tubing |
| Show More Show Less |
Product Title
Select an issue
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?