missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Leica Microsystems PLAN Objective, DM500/750
Click to view available options
Magnification Power:
100X
10X
4X
Focus Distance:
0.10 mm WD
26.2 mm WD
7.8 mm WD
Immersion Type:
None
Oil
Numerical Aperture:
1.25
10
22
Unit Size:
Each
Description
- This objective is intended for use with DM500/750 microscopes.
- Objective with a flattened field of view for the representation of thin specimens, crucial for confocal microscopy of thin objects.
- Sharp image edges that require no refocusing.
Specifications
Specifications
| Type | Plan |
| Focus Distance | 0.10 mm WD |
| Immersion Type | Oil |
| Magnification Power | 100X |
| Numerical Aperture | 1.25 |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction