missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sartorius Quintix™ Pro Real-time Level Support Laboratory Balance with EU Type Examination Certificate (France Only)
Shop All Sartorius ProductsDescription
- Enhance the user experience with new premium features.
- Offering a wide range of use in different environments and applications.
- Energy efficiency, reduced carbon footprint, and sustainability, minimizing environmental impact from the manufacturing plant to the bench.
- Motorized automatic leveling
Specifications
Specifications
| Connection Type | D-sub Connector, 9-pin |
| Capacity | 3200 g |
| Display Type | Touchscreen |
| Readability | 10 mg |
| Includes | Conformity-assessed Balance with EU Type Examination Certificate Only for France |
| Leveling | Real-time Level Support |
| Model | Quintix Pro Balance |
| Stabilization Time | ≤ 0.9 s |
| Type | Balance |
| Electrical Requirements | 100 to 240 VAC (± 10%) 50 to 60 Hz 0.2 A |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?