missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
- Single or 3 phase
- Easy installation
- Works without compromise under the harshest weather conditions
- Fiberglass reinforced polyester offers broadest range of chemical compatibility
- Uses less energy than belt driven blowers, less expensive to maintain
Specifications
Specifications
| For Use With (Equipment) | Protector XStream Hood, Protector Premier Hood |
| Height (English) | 29 in. |
| Length (English) | 27 in. |
| Horsepower | 2 hp |
| Height (Metric) | 73.66 cm |
| Length (Metric) | 68.58 cm |
| Product Type | Blower, Multi-speed |
| Voltage | 230 V |
| Material | Fiberglass |
| For Use With (Application) | Labs using chemicals |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?