missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Temperature Control Modules for the HAAKE™ MARS Rheometer

Product Code. 18837244 Shop All Thermo Scientific Products
Change view
Click to view available options
Type:
Electrical Temperature Module
Guide Bar Holder
For Use With (Equipment):
HAAKE MARS Active/Passive Hoods
HAAKE MARS Rheometers
HAAKE MARS/MARS iQ Cones and Plates
Unit Size:
Each
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Type For Use With (Equipment) Unit Size
18837244 Electrical Temperature Module HAAKE MARS/MARS iQ Cones and Plates Each
17690687 Electrical Temperature Module HAAKE MARS Rheometers Each
17660687 Guide Bar Holder HAAKE MARS Active/Passive Hoods Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Regulatory: This product is under eco-contribution tax.
Product Code. 18837244 Supplier Thermo Scientific™ Supplier No. 2221860
 Restricted Item

This item requires a price update prior to being ordered.

Request a Price for this item here.

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy
Regulatory: This product is under eco-contribution tax.

A sophisticated portfolio of temperature modules covering a broad temperature range is available for Thermo Scientific™ Rheometers.

A sophisticated portfolio of temperature modules is available for Thermo Scientific™ rheometers - covering a broad temperature range. Depending on the application, electrical and liquid controlled temperature modules or Peltier are available. In addition, a controlled temperature test chamber for the high end rheometer platform Thermo Scientific™ HAAKE™ MARS Rheometer is offered.

Benefits of the temperature modules at a glance:
  • Plug-and-play modules with new compact design
  • Automatic temperature module recognition
  • Easy installation in seconds without tools or adjustment
  • Standardized connections including quick connects for cooling media and electronics for all modules
  • Very low thermal mass for fast control response time
  • Integrated base so that the dismounted unit can be parked on the lab bench, for example

Peltier Plate

  • for fast temperature changes up to 60 K / min; temperature range: -60°C up to 200°C
    • Easy exchange of lower plates due to new quick bayonet mounting ring
    • Fast heat transfer and very good temperature homogeneity due to low thermal masses

    Electrical Plate

  • for measurements in a wide temperature range: -40°C† up to 400°C
    • Easy exchange of lower plates due to new quick bayonet mounting ring
    • In combination with the TM-EL-H active cone heater system a closed chamber with a 360° viewing window is created

    Liquid Plate

  • for very precise, constant temperature control; temperature range: -40°C† up to 200°C†
    • Easy exchange of lower plates due to new quick bajonet mounting ring
    • Most reasonably priced unit when using an existing circulator

    Peltier Cylinder

  • for fast temperature changes up to 60 K / min; temperature range: -40°† up to 200°C
    • Easy exchange of cups due to new quick bayonet mounting ring
    • Smaller cups and rotors optimized for fast temperature changes
    • Can also be used for cone and plate geometries by means of a lower plate adapter
    • Switching between a cylinder geometry and a plate or cone geometry is a matter of seconds

    Electrical Cylinder

  • for very fast temperature changes; temperature range: -20°† up to 200°C (300°C using suitable geometries, e.g. for pressure cell)
    • For cylinder geometries or application-focused measuring cells such as pressure cells
    • Powerful, with two heating circuits

    Liquid Cylinder

  • for very precise, constant temperature control; temperature range: -20°C† up to 180° C†
    • Larger cups and rotors for low viscosity measurements
    • Most reasonably priced unit when using an existing circulator
    †Depending on the cooling medium and circulator
TRUSTED_SUSTAINABILITY

Specifications

Type Electrical Temperature Module
Description Electrical temperature module TM-EL-P for cones and plates for HAAKE MARS and HAAKE MARS iQ Rheometers
For Use With (Equipment) HAAKE MARS/MARS iQ Cones and Plates
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.