missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
Includes
Removable rubber sleeve for extra protection.
Features three user-selectable modes: detection (cps), level indication, and dose rate.
- Menu-driven with an intuitive, easy-to-use format
- Incorporates a large energy-compensated Geiger-Mueller tube for the precise dose rate measurement of gamma and x-ray
- Intelligent ratemeter algorithm guarantees that even the smallest changes of dose rate are detected and random fluctuations suppressed
- Low-power-technology components and fully automated self-checks result in minimum maintenance
- Equipped with large clear graphic display and audible/visible/vibrating alarms; earphone-output for silent alarming
Order Info
Three-year extended depot service warranty available separately.
Specifications
Specifications
| Dimensions (L x W x H) | 3.78 x 1.25 x 2.4 in. (9.6 x 3.1 x 6.1 cm) |
| Protection Degree | IP 65 according to EN 60529 |
| Energy Range | 50 keV to 3 MeV in accordance with IEC 60846-1 (incl. angular dependency) |
| Battery Type | 2 AAA |
| Product Type | Dose Rate Meter |
| Measurement Range | 0.5 μμ/h to 100 mSv/h [50 urem/h - 10 rem/h] |
| Detector Type | Energy-compensated Geiger-Mueller tube |
| Overrange Threshold | up to 10 Sv/h |
| Count Rate | For Cs-137 (622 keV): 1.7 cps per μSv/h |
| Weight (Metric) | 160 g |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?