missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ TSE Series Stackable Undercounter Laboratory Refrigerators and Freezers

Code produit 31782476 Tous les produits Thermo Scientific Produits
Change view
Click to view available options
Modèle de porte:
Glass (Refrigerator), Solid (Freezer)
Solid
Conditionnement:
1 pièce
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Code produit Modèle de porte unitSize
31782476 Glass (Refrigerator), Solid (Freezer) 1 pièce
31740925 Glass (Refrigerator), Solid (Freezer) 1 pièce
31782735 Solid 1 pièce
31740933 Solid 1 pièce
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Règlementaire : Cet article est soumis à éco-contribution.
Code produit 31782476 Fournisseur Thermo Scientific™ Code fournisseur TSE08CGV

Veuillez vous pour pouvoir commander cet article. Besoin d'un compte web? Créer le vôtre dès maintenant!

Règlementaire : Cet article est soumis à éco-contribution.

Space-saving refrigerator and freezer storage for routine lab use. Undercounter models with digital control and temperature alarms can be paired using a convenient stacking kit.Thermo Scientific TSE Series Stackable Combo refrigerator/freezer provide dependable performance for everyday lab use.

Thermo Scientific TSE Series Stackable Undercounter Laboratory Refrigerators and Freezers provide dependable temperature performance and straightforward operation for routine lab use. Designed for space-saving installation, these units pair easily with a stacking kit to support everyday workflows. Each model includes essential features and a two-year warranty, and all use SNAP and F-Gas compliant hydrocarbon refrigerants for efficient, reliable performance.

  • Designed for everyday research and academic lab applications with good performance and easy-to-use digital controls
  • Quiet operation, less than 53 dB
  • SNAP compliant green refrigerants
  • Auto defrost
  • Four 2 in, casters, front casters are lockable
  • Bright LED interior lighting on glass door models
  • Hi/Lo Temperature, and door ajar failure alarms
  • Rear access port
  • Keyed door locks, compatible with popular E-lock adapters

Stacking Kit accessory required

TRUSTED_SUSTAINABILITY

Spécification

Capacité (impériale) du congélateur 3 cu.ft
Capacité (impériale) du réfrigérateur 3 cu.ft
Capacity (Metric) Freezer 77 L
Capacity (Metric) Refrigerator 77 L
Plage de températures (congélateur) -15°C to -25°C
Plage de températures (réfrigérateur) 1°C to 10°C
Température (point de consigne) 5°C (Refrigerator), -20°C (Freezer)
Modèle de porte Glass (Refrigerator), Solid (Freezer)
No. of Doors 2
Door Material Glass
Compresseur Hermetic
Dégivrage Automatic
Options de surveillance Alarm
Sécurité d’accès Key Lock
Réfrigérant R600a
Matériau de la hotte Scratch-resistant Painted Steel
Finition externe White-coated Steel
Certifications/Conformité CE
Modèle Stackable Combo
Affichage Digital
Ports 2 rear access port (1 per undercounter)
Garantie 2 Years Parts & Labor
Dimensions (P x l x H) extérieures 25.3 x 23.4 x 32.8 in. (64.5 x 59.5 x 83.3 cm) x 2
Dimensions (P x l x H) intérieures 19.3 x 19.0 x 24.4 in. (49.0 x 48.3 x 62 cm) x 2
Type de bouchon EU
Tension 230 V
Fréquence 50 Hz
Afficher plus Afficher moins
Nom du produit
Sélectionnez un problème

En cliquant sur Soumettre, vous reconnaissez que vous pouvez être contacté par Fisher Scientific au sujet des informations que vous avez fournies dans ce formulaire. Nous ne partagerons pas vos informations à d'autres fins. Toutes les informations de contact fournies seront également conservées conformément à notre politique de confidentialité. Politique de confidentialité.