Learn More
Beschreibung
Experience greater application flexibility with Thermo Scientific™ Vanquish™ Dual Pumps for HPLC systems.
Obtain the maximum possible application flexibility for Dual LC, Tandem LC or LC-MS, and inverse gradient workflows using Thermo Scientific™ Vanquish™ Dual Pumps. These pumps provide two independent ternary-solvent blending flow streams in one housing. Built-in Thermo Scientific™ SmartFlow™ pumping technology automatically compensates for changing eluent compressibility to ensure excellent flow and gradient precision, independent of eluent composition. This technology gives you unrivaled retention time performance and the highest data confidence to give you freedom in method development and application switching.
The Vanquish Dual Pump F combines two independent ternary-solvent blending flow streams in one housing that saves bench space for maximum flexibility including Dual LC, Tandem LC or LC-MS, and Inverse Gradient workflows.
- Double your flexibility with unique dual-ternary solvent blending built for Vanquish Duo workflows
- Rely on excellent flow accuracy and precision by ultra-precise piston drives
- Profit from built-in solvent degassing for enhanced flow stability and best detector sensitivity
- Benefit from outstanding durability for highest system up-time and minimized total cost of ownership
Spezifikation
Spezifikation
| Description | Vanquish Dual Pump F |
| Biocompatible Version | Yes |
| Flow Accuracy | ±0.1% |
| Flow Precision | <0.05% RSD or <0.01 min SD, whichever is greater |
| Gradient Formation | Dual Low-pressure Gradient Proportioning |
| Max. Flow Rate | 8 mL/min. |
| Pressure Range | 2 to 103 MPa |
| GLP Features | Predictive performance functions for scheduling maintenance procedures based on the actual operating and usage conditions of the pump. All system parameters logged in the Chromeleon CDS Audit Trail. |
| Min. Flow Rate | 0.001 mL/min. |
| No. of Solvents | 2x3 |
| Mehr anzeigen |
Indem Sie auf Absenden klicken, erklären Sie sich damit einverstanden, dass Fisher Scientific sich mit Ihnen in Verbindung setzen kann, um Ihr Feedback in diesem Formular zu bearbeiten. Wir werden Ihre Informationen nicht für andere Zwecke weitergeben. Alle bereitgestellten Kontaktinformationen werden in Übereinstimmung mit unserer Datenschutzrichtlinie aufbewahrt. Datenschutzrichtlinie.