missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Vanquish™ Quaternary Pumps

Product Code. 17729869 Shop All Thermo Scientific Products
Change view
Click to view available options
Description:
Quaternary Pump C
Quaternary Pump F
Biocompatible Version:
No
Yes
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Description Biocompatible Version Unit Size
17729869 Quaternary Pump F Yes Each
17516516 Quaternary Pump C No Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 17729869 Supplier Thermo Scientific™ Supplier No. VFP20A
 Restricted Item

This item requires a price update prior to being ordered.

Request a Price for this item here.

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Extend the capabilities of your Thermo Scientific™ Vanquish™ LC platform using flexible state-of-the-art Thermo Scientific™ Vanquish™ quaternary pumps.

Extend the capabilities of the Thermo Scientific™ Vanquish™ LC platform by adding the flexibility of state-of-the-art quaternary solvent blending. Thermo Scientific™ Vanquish™ quaternary pumps incorporate SmartFlow™ pumping technology to ensure excellent flow and gradient precision, independent of eluent composition, at backpressures up to 1034 bar. These innovations give you unrivaled retention time precision and the highest confidence in your data, even when running ternary and quaternary gradients. They also provide more freedom for method transfer, method development, and application switching.

View HPLC/UHPLC resources

Enjoy Industry-leading pump performance

To get consistent results, you need smooth flow delivery and correct gradient composition. The Vanquish Quaternary Pump F extends the scope of the Vanquish flow delivery to the flexibility of state of the art quaternary solvent blending—for method development, for challenging ternary and quaternary gradient applications, or for fully exploiting specialty column chemistries.

  • Rely on excellent flow accuracy and precision by ultra-precise piston drives
  • Profit from built-in solvent degassing for enhanced flow stability and best detector sensitivity
  • Benefit from outstanding durability for highest system up-time and low total cost of ownership
  • Forget about tedious fluidic setup thanks to our innovative Thermo Scientific™ Viper™ Fingertight Fittings technology

Drives the separation with more flexibility

Our SmartFlow pumping technology with automatic compensation for changing eluent compressibility ensures excellent flow and gradient precision, independent of eluent composition and backpressures. This results in unrivaled retention time precision and highest data confidence.

  • 1034 bar (15,000 psi) of pump pressure and flow rates up to 8mL/min
  • Industry-leading flow and gradient precision
  • 4 solvent channels (quaternary solvent mixing)

Specifications

Description Quaternary Pump F
Biocompatible Version Yes
Flow Accuracy ±0.1%
Flow Precision <0.05% RSD or <0.01 min SD, whichever is greater
Gradient Formation Low-pressure Gradient Proportioning
Max. Flow Rate 8 mL/min.
Pressure Range 2 to 103 MPa
Solvent Degassing Built-in, 4 Channels
Temperature Range 5°C to 35°C
Dimensions (HWD) 192 mm x 420 mm x 620 mm (7.6 in. x 16.5 in. x 24.4 in.)
Weight (English) 37 lb.
Weight (Metric) 17 kg
Product Type Quaternary Serial Dual-Piston Pump
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.