missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
- Requires Polishing Kit 1610595 (Not Included)
- Timed dispense for unattended operation
- Automatic/intermittent recirculation through polishing loop to maintain water quality, minimize bacterial growth and reduce rinse up time
- LED flashes actual megohm-cm when water quality falls below set point (water quality alert)
- Dispensing gun delivers at rate of 1.1 L/min. depending on feedwater flow rate and pressure, and installed purification modules
- TOC dump valve allows a small portion of purified water to drain during automatic recirculation to maintain low TOC levels
- UV flush valve allows a small portion of the purified water to rinse the ultrafilter during automatic recirculation to extend the life of the ultrafilter
- Corrosion-resistant Type 304 stainless steel front panel
- Unpigmented virgin natural polypropylene bowls w/o impurities to contaminate water
- Quiet 1/4 hp motor and rotary vane recirculation pump
- Moisture sensor detects leak and signals inlet valve to close and pump to shut down
- Wall mountable
Certifications
ETL listed (115V models); CE marked (230V models).
Specifications
Specifications
| Certifications/Compliance | CE |
| Bacterial Content | <1 CFU/mL |
| Daily Output | 1 to 250 L |
| Endotoxin Concentration | <0.001 EU/mL |
| Feedwater Source | Pretreated Tap |
| Flow Rate | 1.1 L/min. |
| Product Water Type | Type 1 |
| Resistivity | 18.2 |
| Total Organic Carbon | <5 ppb |
| Type | PS HPLC/UF Hybrid Polishing System with Dispensing Gun |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?