missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cyclohexane D12 99.50% D, Eurisotop
Description
Cyclohexane D12
- Isotopic Enrichment: 99.50% D
CoA and MSDS available at Eurisotop.com
Spécification
Spécification
| Nom chimique ou matériau | Cyclohexane D12 |
| Couleur | Incolore |
| Deutérium (D) | 99.50% D |
| Quantité | 5 mL |
| Point de fusion | 6.47°C |
| Point d’ébullition | 80.7°C |
| Qualité | Research |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?