missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
Thermo Scientific™ Gross Gamma Food Monitor with its NaI(TI) detector provides highly sensitive gamma measurement in a simple to use format. It is a portable solution for food monitoring application.
Fast and reliable detection of radioactivity in food is achieved by the combination of a high performance handheld Gamma Personal Radiation Detector (PRD) and the portable Gamma Laboratory Kit.
- Portable, robust system in a transport case
- Minimal investment required
- Simple step by step operator's guide included
- Radeye PRD-S also to be used as a sensitive handheld gamma detector
- Battery power supply supports field operation
- Data logger for 1000 sample measurements
- PC interface via Infrared or optional Bluetooth
- Add-on-scaler mode for regular RadEye PRD available (firmware upgrade)
Specifications
Specifications
| Description | RadEye PRD-ER-S |
| Gamme d’énergie | 60 keV to 1.3 MeV (dose rate), excellent detection from 30 keV |
| Type de détecteur | NaI(TI) |
| Hauteur (impériale) | 3.8 in. |
| Hauteur (métrique) | 96 mm |
| Profondeur (impériale) | 1.2 in. |
| Profondeur (métrique) | 31 mm |
| Plages de mesure | 100 mSv/h |
| Modes de fonctionnement | Ratemeter (cps, Sv/h, rem/h, R/h), scaler (cps) |
| Poids (impériale) | 5.6 oz. |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?