missing translation for 'onlineSavingsMsg'
Learn More

Kappes Systeme™ Étiquettes

Code produit 12681765
Encompass
Change view
Click to view available options
Dimensions (L x l x H):
350 x 200 x 200 mm
Unit Size:
1 pièce
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Dimensions (L x l x H) unitSize
12681765 350 x 200 x 200 mm 1 pièce
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 12681765 Supplier Kappes Systeme™ Supplier No. 6068.00.6265

Veuillez vous pour pouvoir commander cet article. Besoin d'un compte web? Créer le vôtre dès maintenant!

Cet article nécessite une mise à jour du prix avant d'être commandé.

Demandez un prix pour cet article ici.

This item is not returnable. View return policy

Specifications

Type de produit Étiquette
Dimensions (L x l x H) 350 x 200 x 200 mm
Longueur (métrique) 350 mm
Largeur (métrique) 200 mm
Hauteur (métrique) 200 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.