missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ MTR Series Refrigerated Centrifuges

Code produit 31925072 Tous les produits Thermo Scientific Produits
Modifier l'affichage
Click to view available options
Modèle:
General Use only
IVD-MD
Tension:
230 V
Rotor:
24 x 1.5/2 mL
24 x 1.5/2 mL and 18 x 1.5/2 mL
24 x 1.5/2 mL and 18 x 1.5/2 mL rotor
Vitesse max.:
13,300 rpm
14,800 rpm
Conditionnement:
1 pièce
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Code produit Modèle Tension Rotor Vitesse max. Conditionnement
31925072 IVD-MD 230 V 24 x 1.5/2 mL and 18 x 1.5/2 mL rotor 14,800 rpm 1 pièce
31925069 General Use only 230 V 24 x 1.5/2 mL 13,300 rpm 1 pièce
31925066 General Use only 230 V 24 x 1.5/2 mL 14,800 rpm 1 pièce
31925064 General Use only 230 V 24 x 1.5/2 mL and 18 x 1.5/2 mL 14,800 rpm 1 pièce
31925065 IVD-MD 230 V 24 x 1.5/2 mL 13,300 rpm 1 pièce
31925071 IVD-MD 230 V 24 x 1.5/2 mL 14,800 rpm 1 pièce
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Les retours ne sont pas autorisés pour ce produit. Afficher la politique du retour.
Règlementaire : Cet article est soumis à éco-contribution.
Code produit 31925072 Fournisseur Thermo Scientific™ Code fournisseur 75002594
  • ONLINE EXCLUSIVE PRICE
    6726.00€
    4162.83€ / 1 pièces
    Économisez 2563.17€
    38% de réduction
Afficher toutes les promotions
 Article restreint
Expédition estimée: 17-11-2026
Ajouter au panier
Ajouter au panier

missing translation for 'validMainframeMsg'

Les retours ne sont pas autorisés pour ce produit. Afficher la politique du retour.
Règlementaire : Cet article est soumis à éco-contribution.

Fast acceleration. Precision performance. Confidence in every spin.

Designed to support the pace and precision of modern laboratories, the M Series Centrifuges deliver powerful performance in a compact footprint. These centrifuges fit seamlessly into your workflow, while standing out for their reliability, safety, and ease of use.

Designed to support the pace and precision of modern laboratories, the M Series Centrifuges deliver powerful performance in a compact footprint. These centrifuges fit seamlessly into your workflow, while standing out for their reliability, safety, and ease of use.

The refrigerated models feature Thermo Scientific™ GreenCool™ Technology, a next-generation natural refrigerant cooling system for enhanced sustainability.

Choose from seven optional rotors to find the ideal fit for your application, with two speed options. Intuitive controls, easy-to-read displays, and fast one-click centrifuge lid closure simplify daily operation, while rapid acceleration and deceleration ensure efficient performance.

Lightweight engineered polymer rotors deliver outstanding corrosion resistance, complemented by ergonomic one-click rotor opening and closing. Transparent rotor design enhances safety, supported by certified Thermo Scientific™ ClickSeal™ biocontainment lids, and a unique dual-row rotor eliminates the need for adapters altogether.

TRUSTED_SUSTAINABILITY

Spécification

Capacité 24 x 2 mL
Vitesse max. 14,800 rpm
FCR max. 21,000 x g
Niveau sonore <48 dBA
Certifications/Conformité UL Listed, CE marked, IVD compliant, Certified biocontainment, IEC 61010-1, IEC 61010-2-020, IEC 61010-2-101, EN 61326-1
Ventilée No
Dimensions (L x l x H) extérieures 44 x 29 x 33 cm
Modèle IVD-MD
Rotor inclus Yes
Réfrigéré Yes
Technologie verte Yes
Poids net 25 kg
Tension 230 V
Rotor 24 x 1.5/2 mL and 18 x 1.5/2 mL rotor
Type de produit MTR 21
Type d’affichage Keypad
Plage de températures (métrique) -9°C to +40°C
Afficher plus Afficher moins
Nom du produit
Sélectionnez un problème

En cliquant sur Soumettre, vous reconnaissez que vous pouvez être contacté par Fisher Scientific au sujet des informations que vous avez fournies dans ce formulaire. Nous ne partagerons pas vos informations à d'autres fins. Toutes les informations de contact fournies seront également conservées conformément à notre politique de confidentialité. Politique de confidentialité.