missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ RadEye™ GN+ Gamma Neutron Pager

Code produit 15571500 Tous les produits Thermo Scientific Produits
Modifier l'affichage
Click to view available options
Description:
Pager à neutrons gamma GN+ RadEye
Conditionnement:
1 pièce
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Code produit Description Conditionnement
15571500 Pager à neutrons gamma GN+ RadEye 1 pièce
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Les retours ne sont pas autorisés pour ce produit. Afficher la politique du retour.
Règlementaire : Cet article est soumis à éco-contribution.
Code produit 15571500 Fournisseur Thermo Scientific™ Code fournisseur 4250631
 Article restreint

Cet article nécessite une mise à jour du prix avant d'être commandé.

Demandez un prix pour cet article ici.

missing translation for 'validMainframeMsg'

Les retours ne sont pas autorisés pour ce produit. Afficher la politique du retour.
Règlementaire : Cet article est soumis à éco-contribution.

Be warned of rising levels of gamma and neutron radiation as soon as it occurs with radiation detection devices for nuclear search and emergency response operations.

Early warning of harmful nuclear materials is critical for first responder safety. The Thermo Scientific™ RadEye™ GN+ Gamma Neutron Pager is a highly sensitive radiation detection device that warn of rising levels of gamma and neutron radiation and immediately classify the gamma source (NORM/non NORM). This small, lightweight unit provides clear visual and audio alarms to help emergency services personnel locate radioactive materials in a variety of situations. It is also an excellent tool for expanding the surveillance area of stationary monitoring systems or to verify alarms of such systems.

The Thermo Scientific RadEye GN Gamma Neutron Pager has a very high neutron sensitivity that exceeds the time-to-time requirements of ANSI 42.32 and IEC 62401. Both RadEye GN and RadEye GN+ pagers incorporate a single highly sensitive scintillation detector equipped with a miniature photo-multiplier to detect very low radiation levels of both gamma and neutron radiation from any source.

The RadEye GN pager uses a conventional Li-6 doped scintillator material and the RadEye GN+ pager contains a Ce doped Cs2LiYCl6 (CLYC) crystal. CLYC provides superior gamma neutron separation, making the RadEye GN+ pager an effective tool even in scenarios of combined gamma neutron fields containing high energy gamma radiation.

  • Ideal for law enforcement officers and first responders.
  • Small and compact instrument design.
  • Very high neutron and gamma sensitivity.
  • Immediate classification of gamma source (NORM/non-NORM).
  • Energy compensated gamma dose rate.
  • Dual gamma/neutron display.
  • No false neutron alarms for even intense gamma sources.
  • Large LCD display has 8 mm numerals and large clear radiation units. It includes a quick-view bar graph of current count-rate / dose-rate and alarm points, including the floating sigma alarm point, if utilized.
  • The RadEye GN pager can be fitted with a Bluetooth™ back that can be set to talk to a PC, or to other devices for networking.
  • May be worn on a belt.

Alarm Status Display Settings:
The RadEye GN indicates whether the alarms are due to gamma or neutron by a different colored alarm LED, different tones and flashing the count rate/dose rate display readings with an inverted display background of the alarming channel or both channels as appropriate. The RadEye GN also has different audible alarms, discriminating between elevated background/NORM and any artificial isotope alarm. The gamma and neutron audible alarms are clearly different. This gives the RadEye GN audible and visual identification using NBR of the type of material detected.

A bright orange LED for gamma alarms and a bright blue LED for neutron alarm is viewable from the front and above. When a dual gamma and neutron alarm is detected, both LEDs flash. Both readings on the display are flashed with a reversed background.

  • Artifical low energy alarm
  • Artifical mid energy alarm
  • Artifical high energy alarm
  • NORM balanced alarm
  • Gross gamma count or dose rate alarms (2 alarm levels)
  • Gross neutron count rate alarm
  • Gamma dose alarm (2 alarm levels)
  • Safety alarm (gamma)
TRUSTED_SUSTAINABILITY

Spécification

Certifications/Conformité Exceeds ANSI 42.32 and IEC 62401 alarm requirements
Description Pager à neutrons gamma GN+ RadEye
Type de produit Gamma Neutron Pager
Hauteur (impériale) 3.8 in.
Type de détecteur Gamma count-rate from 30 KeV to 1.3 MeV
Réponse neutronique Neutron count-rate: from 0,1 to 1000 cps; Neutron efficiency: 4.3 cps/20,000 n/s Cf-252; shielded in 1cm lead 25cm in front of instrument with 30 x 30 x 15cm PMMA phantom
Largeur (métrique) 61 mm
Poids (métrique) 160 g
Type de radiation Gamma, Neutron
Profondeur (métrique) 31 mm
Largeur (impériale) 2,4 in
Autonomie de la batterie >300 hr.
Poids (impériale) 5.6 oz.
Profondeur (impériale) 1.2 in.
Hauteur (métrique) 96 mm
Sensibilité Gamma (0.01μSv/h-250μSv/h), Neutron (0.1-1000 cps)
Afficher plus Afficher moins
Nom du produit
Sélectionnez un problème

En cliquant sur Soumettre, vous reconnaissez que vous pouvez être contacté par Fisher Scientific au sujet des informations que vous avez fournies dans ce formulaire. Nous ne partagerons pas vos informations à d'autres fins. Toutes les informations de contact fournies seront également conservées conformément à notre politique de confidentialité. Politique de confidentialité.