missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ RadEye™ NL Personal Highly Sensitive Neutron Radiation Detectors

Code produit 18856105 Tous les produits Thermo Scientific Produits
Modifier l'affichage
Click to view available options
Description:
Hautement sensible
Conditionnement:
1 pièce
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Code produit Description Conditionnement
18856105 Hautement sensible 1 pièce
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Les retours ne sont pas autorisés pour ce produit. Afficher la politique du retour.
Code produit 18856105 Fournisseur Thermo Scientific™ Code fournisseur 4250678
 Article restreint

Cet article nécessite une mise à jour du prix avant d'être commandé.

Demandez un prix pour cet article ici.

missing translation for 'validMainframeMsg'

Les retours ne sont pas autorisés pour ce produit. Afficher la politique du retour.

Protect personnel working with sources of neutron radiation with pocket-size, lightweight highly sensitive neutron radiation detectors.

Neutrons are used for material characterization in geological and geochemical sciences, material sciences and medical research. Personnel who work with neutron radiation need special instrumentation to monitor their radiation exposure and provide rapid warning of neutron radiation fields. The Thermo Scientific™ Radeye™ NL Personal Highly Sensitive Neutron Radiation Detectors complement passive and active neutron dosimeters and can be easily used by anyone working with industrial neutron sources, staff and inspectors of nuclear facilities, first responders and law enforcement officers.

The RadEye NL Personal Highly Sensitive Neutron Radiation Detector closes a gap in the classical product spectrum of the radiation measurement technology. While traditional Rem-Counters are usually heavy and bulky, the RadEye NL detector is compact and lightweight. Users (e.g. service staff) who travel on commercial aircraft can use the RadEye NL as it has a He-3 counting tube with a filling pressure of 2.5 bar.

The RadEye NL detector can be worn at the body in an optional holster using the users body as moderator. An optional moderator with handle is available for use outside the holster for search and find applications. A dose rate calibration factor can be entered for use in know neutron radation fields in reference to a calibrated neutron dose rate meter such as a remball.

High Sensitivity for Neutron Radiation

  • Rapid warning of neutron radiation fields.
  • Applicable as an Area Monitor.
  • Exceeds the neutron response requirements of ISO 22188.
  • Ideal complement to passive and active neutron dosimeters.

160g Lightweight with Low Power Technology

  • Always ready for use — can be worn and operated in its holster.
  • Hands-free operation with no restriction of personal mobility.
  • Rapid scanning of changing field intensities.
  • Detection of neutron shielding deficiencies and source presence.
  • Ideal complement to Rem-Counters.

No Spill-over from Gamma Radiation up to 10 mSv/h (1 R/h)

  • Ideal for verification of neutron fields when dealing with unknown radiation sources.
  • No false “Neutron Alarm.”
  • Can be used in high gamma dose rate fields.

Other Features:

  • Battery powered (2 x AAA alkaline or rechargeable)
  • Operating hours: approx. 500 h
  • Alarms 85 dB at distance of 30cm (11.8 in.)
  • Clear and large display
  • Communication interface: Infrared (IR), optional IR to USB cable or IR to serial cable, optional Bluetooth™
  • Settings and data analysis done by optional Windows™ based PC-software via serial data connection, USB or Bluetooth.
  • Logs last 250 alarms, error messages and changes of configuration.
  • 1600 history data entries with user adjustable time interval.
  • Certifications/Compliance EMC: Disturbance emission - EN 61000-6-3, immunity - EN 61000-6-2
TRUSTED_SUSTAINABILITY

Spécification

Mesure du bruit de fond approx 0.003 cps at 300m above sea level
Certifications/Conformité Exceeds the neutron response requirements of ISO 22188.
Description Hautement sensible
Dimensions (L x l x H) 3.8 x 2.4 x 1.2 in. (9.6 x 6.1 x 3.1 cm)
Type de produit Personal Radiation Detector
Hauteur (impériale) 1.2 in.
Longueur (impériale) 3.8 in.
Type de détecteur He-3 tube with 2.5 bar filling pressure
Largeur (métrique) 61 mm
Poids (métrique) 160 g
À utiliser avec (application) Users of industrial neutron sources (e.g., in geology and material testing), operators and users of accelerators in medical science and research, radiation protection staff and inspectors of nuclear facilities, and first responders and law enforcement officers
Unités Count rate (cps) moving average over 10 s
Largeur (impériale) 2,4 in
Poids (impériale) 5.6 oz.
Longueur (métrique) 9.6 cm
Débordement gamma <0.2 cps at 10 mSv/h (1 R/h) Cs-137 radiation
Hauteur (métrique) 3.1 cm
Sensibilité When worn at the body, RadEye NL: approx. 0.2 cps/µSv/h (2 cps/mRem/h) for Cf-252, detects 0.01 µg Cf-252 in typically 2 to 3 s for 10 in. (25cm) distance
Afficher plus Afficher moins
Nom du produit
Sélectionnez un problème

En cliquant sur Soumettre, vous reconnaissez que vous pouvez être contacté par Fisher Scientific au sujet des informations que vous avez fournies dans ce formulaire. Nous ne partagerons pas vos informations à d'autres fins. Toutes les informations de contact fournies seront également conservées conformément à notre politique de confidentialité. Politique de confidentialité.