missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ RadEye™ X Series Survey Meters

Code produit 18809450 Tous les produits Thermo Scientific Produits
Modifier l'affichage
Click to view available options
Description:
Radiamètre GX RadEye
Radiamètre PX RadEye
Radiamètre SX RadEye
Conditionnement:
1 pièce
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Code produit Description Conditionnement
18809450 Radiamètre PX RadEye 1 pièce
17802394 Radiamètre GX RadEye 1 pièce
17817471 Radiamètre SX RadEye 1 pièce
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Les retours ne sont pas autorisés pour ce produit. Afficher la politique du retour.
Code produit 18809450 Fournisseur Thermo Scientific™ Code fournisseur 4250694
 Article restreint

Cet article nécessite une mise à jour du prix avant d'être commandé.

Demandez un prix pour cet article ici.

Les retours ne sont pas autorisés pour ce produit. Afficher la politique du retour.

Be prepared for virtually any radiation exposure scenario with compact, multi-purpose survey meters that operate with Geiger-Mueller, scintillation or proportional detectors.

Be prepared for virtually any radiation contamination scenario. The Thermo Scientific™ Radeye™ X Series Survey Meters comprise three different types of compact, multi-purpose survey meters suited for a wide range of applications where personnel risk radiation exposure, whether they are emergency responders, fire fighters, nuclear power plant employees, or medical professionals. RadEye X Series Survey Meters can operate with virtually any manufacturer's Geiger-Mueller, scintillation or proportional detectors to perform general count rate, surface contamination and dose rate measurements.

RadEye GX Survey Meter for Geiger-Mueller Detectors

  • Accepts a wide range of GM detectors
  • Measurement range default (overrange indication starts at): 10,000 cps
  • Measured quantities (requires individual probe calibration): Surface contamination (Bq, dps, dpm, Bq/cm2), Dose rate (R/h, Sv/h, rem/h), Count rate (cps, cpm).
  • High Voltage range: 350V…1100V.
  • Output impedance: 1MOhm.

RadEye SX Survey Meter for Scintillation Detectors

  • Operates with with dual phosphor α/β, NaI(Tl) and plastic probes.
  • Measurement range default (overrange indication starts at):100,000 cps.
  • Measured quantities (requires individual probe calibration): Count rate (cps, cpm), Surface contamination (Bq, dps, dpm, Bq/cm2), Dose rate (R/h, Sv/h, rem/h).
  • High Voltage range: 100 V ... 1400 V.
  • Output impedance: 2MOhm.
  • Thresholds: 4 (30 to 1280mV, 1mV resolution).
  • Energy windows: 2 ROI (region of interest).

RadEye PX Survey Meter for Proportional Detectors

  • Operates with proportional detectors such as He-3 and BF3 neutron detectors.
  • Measurement range default (overrange indication starts at): 100,000 cps.
  • Measured quantities (requires individual probe calibration): Count rate (cps, cpm), Surface contamination (Bq, dps, dpm, Bq/cm2), Dose rate (R/h, Sv/h, rem/h), Count rate (cps, cpm), Surface contamination (Bq, dps, dpm, Bq/cm2).
  • Dose rate (R/h, Sv/h, rem/h).
  • High Voltage range: 100 V ... 2300 V.
  • Output impedance: 2MOhm.
  • Thresholds: 3 (30 to 1220mV, 1mV resolution).
  • Energy windows: 1 ROI (region of interest).

Features for all Survey Meters in the RadEye X Series:

  • Connector Types MHV.
  • Battery powered (2 x AAA alkaline or rechargeable), powered desktop station available as option.
  • Alarms 80 dB at distance of 30cm (11.8 in.).
  • Clear and large display.
  • Versatile operation modes.
  • Communication interface: Infrared (IR), optional IR to USB cable or IR to serial cable, optional Bluetooth™.
  • Settings and data analysis done by optional Windows™ based PC-software via serial data connection, USB or Bluetooth.
  • Logs last 250 alarms, error messages and changes of configuration.
  • Background subtraction: in count rate and contamination mode.
  • Probe library for 16 different detectors with data like high voltage, calibration factor, dead time correction, overload threshold, detector area and timeout for detector failure; Default values for common probes are preset.
  • Internal memory: The last 1500 measured values are saved and can be read out via PC program; Max and mean value of count rate and dose rate; Time interval is factory preset to 120s by default; Scaler measurements and momentaneous readings stored manually.
  • Averaging filters: Ratemeter filter type - Advanced Digital Filter (ADF), Digital RC-Filter with time constant, 1s to 180s, depending on count rate and count rate change.
  • Certifications/Compliance EMC: Disturbance emission - EN 61000-6-3, immunity - EN 61000-6-2.
TRUSTED_SUSTAINABILITY

Spécification

Description Radiamètre PX RadEye
Dimensions (L x l x H) 4.3 x 2.6 x 2.4 in. (110 x 67 x 62 mm)
Type de produit Survey Meter
Température de fonctionnement (métrique) −20°C to +50°C
Hauteur (impériale) 2.4 in.
Longueur (impériale) 4.3 in.
Température de fonctionnement (impériale) -4°F to +122°F
Largeur (métrique) 67 mm
Poids (métrique) 160 g
Humidité 10% to 95% at 35°C Non-Condensing
Type de radiation Neutron
Profondeur (métrique) 62 mm
Largeur (impériale) 2.6 in.
Poids (impériale) 0.35 lb.
Longueur (métrique) 110 mm
Profondeur (impériale) 2,4 in
Hauteur (métrique) 62 mm
Afficher plus Afficher moins
Nom du produit
Sélectionnez un problème

En cliquant sur Soumettre, vous reconnaissez que vous pouvez être contacté par Fisher Scientific au sujet des informations que vous avez fournies dans ce formulaire. Nous ne partagerons pas vos informations à d'autres fins. Toutes les informations de contact fournies seront également conservées conformément à notre politique de confidentialité. Politique de confidentialité.