missing translation for 'onlineSavingsMsg'
Learn More

KERN and SOHN Stainless Steel Platform Scale

Code produit 17800086
Encompass_Preferred
Modifier l'affichage
Click to view available options
Capacité:
60 kg, 150 kg
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Code produit Capacité
17800086 60 kg, 150 kg
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Les retours ne sont pas autorisés pour ce produit. Afficher la politique du retour.
Règlementaire : Cet article est soumis à éco-contribution.
Code produit 17800086 Fournisseur KERN and SOHN Code fournisseur SXS100K2LM
Expédition estimée: 26-11-2026
Ajouter au panier
Ajouter au panier

missing translation for 'validMainframeMsg'

Les retours ne sont pas autorisés pour ce produit. Afficher la politique du retour.
Règlementaire : Cet article est soumis à éco-contribution.

Scale with stainless steel IP68 display

  • Multi-range balance, with increasing load, it switches automatically to the next largest weighing range [Max] and readout [d]. When the load is fully removed, the balance switches back to the lower range.
  • Ideal for robust industrial applications.
  • Platform: made entirely of stainless steel, a hermetically welded stainless steel load cell with protection against dust and water splashes, IP68.
  • Substruction in wing design, extremely resistant to bending. Earthed weighing plate, to reduce static charge.
  • Display device: stainless steel, dust and splash water protection IP68, integrated power supply.
  • Ideal for the increased hygienic requirements in the food industry.
  • Wall mount for display device, standard.
  • Superior display size: digit height 55 mm, bright backlight for easy reading of weighing results, even in poor lighting conditions.
  • Easy-to use KERN menu structure with printout of weighing results, which can be intuitively adapted.
  • Interfaces such as RS-232, RS-485 and Bluetooth (optional) to help easily connect to existing networks and facilitate the data exchange between the scale and printer.

Specifications

Capacité 60 kg, 150 kg
Dimensions (L x l x H) 650 x 500 x 135 mm
Type de produit Industrial Floor Scale
Type d’affichage LCD
Précision affichage 0.02 kg, 0.05 kg
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.