Learn More
Thermo Scientific Chemicals Apelin-13, Human, Bovine
Description
An endogenous ligand of Apelin Receptor (APLNR/APJ receptor) that plays important roles in regulating fluid homeostasis, cardiovascular function, and insulin sensitivity.
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Spécification
Spécification
| Espèces | Human, Bovine |
| Méthode de purification | HPLC |
| Contenu et stockage | -30°C to -10°C |
| Format | Lyophilized Powder |
| Poids moléculaire | 1550.82 |
| Type de produit | Apelin-13, human, bovine |
| Quantité | 0,5 mg |
| État réglementaire | RUO - research use only |
| Séquence | Gln-Arg-Pro-Arg-Leu-Ser-His-Lys-Gly-Pro-Met-Pro-Phe |
RUO – Research Use Only
Veuillez fournir vos retours sur le contenu du produit en remplissant le formulaire ci-dessous.