missing translation for 'onlineSavingsMsg'
Learn More
Learn More
CPC (Colder) AseptiQuik™ S Low-Flow Genderless Quick-Disconnect Fittings, Hose Barb Adapter, High-Temperature Polycarbonate
Click to view available options
Diamètre (impériale) interne:
0,125 po
0,25 po
3/8 in.
Conditionnement:
1 pièce
Description
Ideal for general-purpose, laboratory, and single-use applications to connect tubing with the rest of your system. Free technical application support available to determine which connector type is needed for your application. Manufactured in an ISO Class 7 certified cleanroom to minimize contamination by pollutants. Simple flip, click, and pull design minimizes operator errors. Create quick and easy sterile connections, even in nonsterile environments. Specifically designed for small-volume fluid transfer applications. Robust construction provides reliable and repeatable fluid transfer. Sterilize by autoclave up to 130°C (266°F). 0.25 in. nominal flow path size
Spécification
Spécification
| Certifications/Conformité | ADCF;FDA;Non-DEHP;Non-Phthalate;RoHS;USP |
| Diamètre (impériale) interne | 0,25 po |
| Quantité d’emballage | 1 de chaque |
| Port de sortie | Quick Disconnect x Hose Barb |
| Méthode de stérilisation | 130°C |
| Forme | Structuré |
| Matériau (joint) | Platinum-cured Silicone |
Warning: This product is not approved or intended for, and should not be used for, medical, clinical, surgical or other patient-oriented applications.
Correction du contenu d'un produit
Veuillez fournir vos retours sur le contenu du produit en remplissant le formulaire ci-dessous.
Nom du produit
Vous avez repéré une opportunité d'amélioration ?Partager une correction de contenu