missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Erlab™ Hotte d’aspiration Captair™ Flex™ XLS 392 Series
Click to view available options
Débit:
270 cfm
Description
Designed to protect users during applications emitting vapours and/or chemical particles, the Captair™ Flex™ line offers a level of performance that ensures your safety while offering an environmentally friendly alternative to traditional ducted systems. Based on the Flex™ technology - a flexible modular filtration column - this line of chemical protection enclosures offers a wide range of possibilities and allows you to carry out a variety of applications. The high containment and filtration performance of this technology offers users a high degree of protection, in accordance with AFNOR NF X 15-211:2009 and BS 7989 standards. The Flex™ filtration technology featuring stackable, one size fits all filtration cartridges, enables users to customise a fume hood to suit their protection needs. A single device can be quickly reconfigured and easily used for other applications. Users protection certified for each unit following a complete analysis of their applications.
- Modular filtration column customised for your applications
- Non-ducted fume cupboard
- Very high protection level
- Mobile
- Cost effective
- Flexible
- Environmentally friendly
- Very low energy consumption For a wide range of applications including: diluting, proportioning, extracting, sifting, grinding, formulating, compressing, weighing and dissolving
Spécification
Spécification
| Type de produit | Fume Hood |
| Type d’éclairage | Compact Tubular Fluorescent |
| Matériau | Steel, Polyester |
| Ampérage | 3.6 A |
| Certifications/Conformité | AFNOR NF X 15-211:2009, ANSI / ASHRAE 110-1995, BS 7258, CSA Z3 16.5, CE, NF P.92.507, EN 1822 : 1998 |
| Options de configuration | S/O, hotte uniquement |
| Profondeur (impériale) | 31.5 in |
| Profondeur (métrique) | 800.1 mm |
| Débit | 270 cfm |
| À utiliser avec (application) | For personal protection during handlings of liquid, gaseous and solid chemicals |
| Afficher plus |
Correction du contenu d'un produit
Veuillez fournir vos retours sur le contenu du produit en remplissant le formulaire ci-dessous.
Nom du produit
Vous avez repéré une opportunité d'amélioration ?Partager une correction de contenu