missing translation for 'onlineSavingsMsg'
Learn More

Buerkert™ Capteur de débit

Code produit. 11940357
Encompass
Click to view available options
Débit d’air:
1 à 40 l/min
2,5 à 300 ml/min
Unit Size:
1 pièce
This item is not returnable. View return policy

Product Code. 11940357

Brand: Buerkert™ 423982B

Cet article est supprimé, vous trouverez le remplacement et les alternatives dans les onglets respectifs ci-dessous s'ils ont été identifiés
View alternative products

This item is not returnable. View return policy
Débitmètre liquide industriel
• Compatible liquides clairs ou colorés, neutres ou agressifs, et non chargés
• Capteur de débit en PVC, PP, laiton, inox
• Capteur faible viscosité
• Mesure de la vitesse de fluide par turbine à ailettes
• Le capteur est
• Capteur laiton faible viscosité
• Application: liquide neutre non chargé
• Raccords taraudés FNPT
• Température max.: 100°C
• Pression max.: 16 bar
• Accessoires obligatoires: un module, ci-contre.

Specifications

Tension 12/30 VDC
Type Flow Sensor
Alimentation électrique 12 to 30VDC
Débit d’air 2,5 à 300 ml/min
Product Content Correction

The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.