missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BOLA GL Ball Valves
missing translation for 'orderingAttributeHoverText'
Hauteur (métrique):
65 mm
68 mm
74 mm
missing translation for 'unitSize'
1 pièce
Description
- Two-way valve with straight bore and two connections with GL thread or three-way valve with L-shaped bore and three connections with GL thread.
- Ball-shaped stopcock plug for excellent tightness, free-moving stop valve.
- Suitable for pressure up to max. 12 bar, or for vacuum. Universal chemical resistance, the flowing product is only exposed to PTFE.
Specifications
Specifications
| Certifications/Conformité | FDA |
| Autoclavable | Autoclavable |
| Longueur totale (métrique) | 90 mm |
| Largeur (métrique) | 50 mm |
| Hauteur (métrique) | 68 mm |
| Couleur | White |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction