missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Christeyns™ Green'R Floor Cleaner
Click to view available options
Format:
Bidon
Flacon
Quantité:
2 x 5 l
250 x 20 ml
6 x 1 l
Conditionnement:
1 pièce
10L
250 pièces
Description
Includes
(6) 1L bottles
- Brille sans laisser de traces
- Non moussant
- Approuvé pour le contact alimentaire
Spécification
Spécification
| Type de produit | Neutral Detergent |
| Color-coded | No |
| Forme | Liquide concentré |
| pH | Neutre |
| Gamme de produits | Cleanware |
| Scent | Floral |
| Stérilité | Non stériles |
| Format | Flacon |
| Quantité | 6 x 1 l |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction