Learn More
Thermo Scientific™ HERAfreeze™ HLE Series Ultra-Low Freezers
New Thermo Scientific™ HERAfreeze™ HLE Series ultra-low freezers feature reduced energy usage, natural refrigerants compliant with F-Gas, four capacities and an ergonomic cabinet design.
Spécification
| Type | Ultra-Low Freezer, Upright |
|---|---|
| Gamme de températures | -50°C to -86°C |
| Modèle de porte | 1 Outer, 5 Inner |
| No. of Doors | 6 |
| Isolation | Vacuum Insulation Panels (VIP) + Water-Blown Polyurethane Foam (SNAP-compliant) |
Description
Thermo Scientific™ HERAfreeze™ HLE Series ultra-low freezers feature four upright models, maximizing storage capacity from 30,000 up to 60,000 2mL vials. New sustainability features include natural refrigerants and water-blown foam, compliant with many sustainability standards including the European Union’s F-Gas.
Performance- Save up to 25% in energy usage and heat rejection over conventional refrigerant ultra-low freezers1
- Designed for daily usage, recovers cabinet temperature 20% faster after opening the door.2
- A quiet sound output below 53 dBA, enables the freezer to come out of the hallway and into the lab
- Meets validation protocols at -70°C and -80°C with strong peak variation and steady-state temperature variation
- Natural hydrocarbon refrigerants reduce system operating stresses promoting outstanding reliability and worry-free sample protection
Wireless Monitoring Solution
Thermo Scientific™ DeviceLink™ comes embedded in your ULT freezer providing real-time monitoring of system status and sample temperature.
- View critical lab equipment data and equipment notifications on your mobile and web applications.
- Display temperature
- Ambient temperature
- Alarm and alerts notification
- Access data anytime, anywhere—data and alarms from monitored lab equipment are securely stored on the Cloud and sent to the user via email and mobile-phone notifications
- InstrumentConnect™ streamlined dashboard-style reporting reduces time spent interpreting data
- Unlike traditional connectivity methods, DeviceLink™ operates on a client-cloud architecture, requiring minimal IT support
- No need to install sensors—the only plug-in is the equipment data port to read the parameters directly from the factory-installed sensors
- Applicable Networks: WPA2-PSK, WPA-PSK, WEP, WPA2-EAP-PEAP, WPA-EAP-PEAP
User Friendly
- Newly re-designed, capacitive touch-screen user interface with easy-to-use: set-up wizard, event log, temperature mapping and data downloads via a built-in USB port
- Four capacities (300, 400, 500 and 600 2-inch box) to accommodate a variety of storage needs and lab footprint specifications
- All models contain five inner doors allowing for easy sample access without exposing greater freezer content to ambient conditions
- Improved customer convenience with new ergonomically designed handle, high contrast eye-level display, and comfortable easy-access shelf locations.
- On board temperature and event archive allows for quick access to freezer information. Export a secure USB report and eliminate the need for a chart recorder.
- Compatible with most racking systems including a full range of Thermo Scientific™ racks for boxes, microplates, Thermo Scientific™ Matrix™ and Nunc CryoBank™ tubes
- Security features including alarm settings, padlock-compatible doors and optional access card entry
Sustainability
- Manufactured in an award-winning, zero-waste to landfill facility
- Lower HVAC costs as a result of less heat emission into the environment
- Natural refrigerants and water-blown foam insulation, making the Series compliant with the European Union’s F-Gas and other sustainability standards
Footnotes:
- Internal data comparing 11.2 kWh/day to UXF600 = 14.9 kWh/day. Data on file.
- Typical freezer test data based on internal testing in ambient temperature at 20°C; Typical standard validation protocol of +/-10°C.
Spécification
| Ultra-Low Freezer, Upright | |
| 1 Outer, 5 Inner | |
| Vacuum Insulation Panels (VIP) + Water-Blown Polyurethane Foam (SNAP-compliant) | |
| 4 | |
| Touch-Screen LCD | |
| Warranty varies by country, please contact us for details | |
| 37.6 in. | |
| 95.5 cm | |
| 78 in. | |
| 198.1 cm | |
| Alarm, Recorder | |
| Smart-Vue Compatible |
| -50°C to -86°C | |
| 6 | |
| Stainless Steel | |
| Upright | |
| HERAfreeze | |
| Manual | |
| 28.3 in. | |
| 71.9 cm | |
| 51.2 in. | |
| 130.1 cm | |
| Thermo Scientific™ DeviceLink™ (Networks: WPA2-PSK, WPA-PSK, WEP, WPA2-EAP-PEAP, WPA-EAP-PEAP) | |
| R290 (1st stage), R170 + R290 mix (2nd stage) |
Veuillez fournir vos retours sur le contenu du produit en remplissant le formulaire ci-dessous.