missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Vacuubrand™ HP 40 B2/RZ 6 High-Vacuum Pumping Unit
Tous les produits Vacuubrand Produits
Click to view available options
Débit:
22 l/s
Conditionnement:
1 pièce
Description
High-performance, reliable vacuum equipment is essential for successful and time-saving work in many science laboratories. The VACUUBRAND high-vacuum pumping units satisfy these needs and fulfill practical requirements, while providing high vacuum to 10-6 mbar. These pumping units consist of an air-cooled diffusion pump, a two-stage rotary vane pump as a backing pump and all connecting parts, including high-vacuum valves, ventilation valves, and a bypass line.
- Efficient - The powerful rotary-vane backing pumps generate the necessary backing pressure so that the diffusion pump can always attain its full pumping speed and an ultimate vacuum of approx. 10-6 mbar (measured with VACUUBRAND pump fluid and cold trap with liquid nitrogen)
- Fast - The pumping unit has a high-vacuum valve at the inlet and a rough vacuum line (bypass). This makes it particularly efficient for rapid evacuation cycles
- Clear directions - Smaller experimental set-ups can be mounted directly on the pumping unit. A clearly visible, condensed operating diagram on the housing of the diffusion pump guides your use and helps prevent operating errors. The diffusion pump can only be switched on if the rotary vane pump is running. All valves and switches are operated from the front
- Compact, sturdy and portable - Pumps, valves and tubing are compactly mounted on a pillar stand. Due to its small overall dimensions, light weight and air cooling, the pumping unit can easily be transported to the systems to be evacuated. The high vacuum pumping units are often used as table-top pumps on laboratory benches so that short vacuum lines can be used
- Economical - The high vacuum pumping units offer outstanding energy savings due to their low power consumption
Informations sur la commande
Incluent :
Spécification
Spécification
| Vide max. | <1 x 10^-6 mbar |
| Comprend | CEE Plug, Manual, Oil Mist Filter, RZ 6 Backing Pump |
| Certifications/Conformité | CE, DIN EN 1012-2:2011, DIN EN 12100:2001, DIN EN 50581:2013, DIN EN 61010-1:2011, DIN EN 61326-1:2013, IEC 61010-1:2010 |
| Alimentation électrique | 230 V 50/60 Hz |
| Dimensions (L x l x H) | 445 x 381 x 460 mm |
| Modèle | HP 40 B2/RZ 6 |
| Niveau sonore | 49 dB(A) |
| Température (métrique) de stockage | -10°C à +60°C |
| Température (métrique) Max | 40°C |
| Température (métrique) min. | 10°C |
| Afficher plus |
Correction du contenu d'un produit
Veuillez fournir vos retours sur le contenu du produit en remplissant le formulaire ci-dessous.
Nom du produit
Vous avez repéré une opportunité d'amélioration ?Partager une correction de contenu