missing translation for 'onlineSavingsMsg'
Learn More
Learn More
AMPri Med-Comfort Disposable Apron, Smooth Surface
Description
- Product type: Apron
- Manufacturer: AMPri
- Quality: heavy
- Brand: Med-Comfort
- Use as: Disposable product
- Special feature(s): Latex-free and blocked
- Material: Polyethylene
- PPE category: PPE Cat I
- Suitable for use with alcoholic, fatty, acidic, dry and watery foods
- Application: Protective clothing
- Rating: Extra strong
- Approved for the following sectors: Industry, close-contact services, hospitals and food service
- Fastener: Ties
- Measurements: 750 mm x 1200 mm
Other features of the aprons
- The material polyethylene is perfect for the production of single-use garments such as disposable aprons because it is breathable, reliable, and durable. The protective disposable aprons are rated as protective equipment category PPE Cat I. Handling alcoholic, fatty, acidic, dry, and watery foods is also safe while wearing the aprons. Secure ties on the aprons act as fasteners. It is also important to mention that the aprons are latex-free and blocked. The fact that it is made without the natural raw material latex means that the apron is gentle on the skin and hypoallergenic.
Spécification
Spécification
| Type | Single-use Apron |
| Dimensions | Universal |
| Matériau | Polypropylene |
| Couleur | White |
| Jetable | Single-use |
| Type de bouchon | Ties |
| Stérilité | Non-sterile |
| Dimensions (L x l) | 140 x 75 cm |
Nom du produit
En cliquant sur Soumettre, vous reconnaissez que vous pouvez être contacté par Fisher Scientific au sujet des informations que vous avez fournies dans ce formulaire. Nous ne partagerons pas vos informations à d'autres fins. Toutes les informations de contact fournies seront également conservées conformément à notre politique de confidentialité. Politique de confidentialité.
Vous avez repéré une opportunité d'amélioration ?