missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Microbiologics™ Candida tropicalis ATCC® 750™†
Click to view available options
ATCC®:
750
Type de produit:
KWIK-STIK
Description
KWIK-STIK™
- Clever design and accurate, repeatable results
- Each device features a single Candida tropicalis strain in a lyophilized pellet, a reservoir of hydrating fluid and inoculating swab
- For added convenience, a peel-off identification label is included for easy documentation
- Available in packs of 2 or 6
- ATCC™ 750™†
†The ATCC Licensed Derivative Emblem, the ATCC Licensed Derivative word mark, and the ATCC catalog marks are trademarks of ATCC. Microbiologics Inc. is licensed to use these trademarks and to sell products derived from ATCC cultures.
Spécification
Spécification
| ATCC® | 750 |
| Niveau de sécurité biologique | 1 |
| Certifications/Conformité | CE, online certificate of analysis |
| Contenu et stockage | 2°C à 8°C |
| Forme | Lyophilized Pellet |
| Type de milieu | Kwik-stik™ |
| Type de produit | KWIK-STIK |
| À utiliser avec (application) | Culture purpose and QC application |
| Quantité | 2 U |
| Espèces | Candida tropicalis |
Product Content Correction
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction