Learn More
BRAND™ Pointes de pipettes
Tous les produits Brand Produits

Description
Pipette tips and filter tips from BRAND offer reliable quality for precise and demanding analyses. The raw materials are free from DiHEMDA und Oleamid. Tips are manufactured at BRAND under monitored cleanroom conditions and are automatically packaged. No parting agents or demolding aids are used. BRAND pipette tips are tested for BRAND pipettes and many pipette from other manufacturers.
BRAND pipette tips and filter tips as well as the corresponding TipBoxes are autoclavable at 121°C (2 bar) acc. DIN EN 285.
Sterile tips are manufactured under certified BIO-CERT™ quality. They are sterilized with beta radiation according to ISO 11 137 and the AAMI Guidelines.
Non-self-sealing filter tips from BRAND have a PE filter that is free from chemical additives. Permeability is controlled by the distinct combination of pore size and filter length, so that no aerosols can reach the pipette shaft.
BIO-CERT™ LIQUID HANDLING QUALITY: Free of human DNA, RNase, DNase, Pyrogens, PCR-Inhibitors and ATP
Spécification
Spécification
| Volume (métrique) distribué | 50 to 1250 μL |
| Filtré | Sans filtre |
| Stérilité | Stérile |
| Couleur | Incolore |
| Autoclavable | Autoclavable |
| Longueur (métrique) | 86 mm |
| Format | Portoir pour pointes suspendu |
| Type de pointe | Étalon |
| Conditionnement | Boîte |
| Code couleur | Violet |
| Afficher plus |
Veuillez fournir vos retours sur le contenu du produit en remplissant le formulaire ci-dessous.