Learn More
ZVG™ Praktitex™ Pro Microfiber Cloths
Description
Industrial microfiber cloths are suitable for streak-free cleaning of all smooth surfaces, including plastic, glass, stainless steel, wood, and more. The very fine fibers penetrate deep into the surface, easily removing adherent and greasy dirt. These machine-washable cloths can often remove stubborn dirt without the need for cleaning agents. Non-woven all-purpose cloths quickly absorb large amounts of liquid.
In the zetPutz™ range, you will also find universal cloths, sponges, and dishcloths for additional cleaning tasks. When effectively and cost-effectively removing small and coarse dirt, these ZVG™ products are the first choice.
- Robust and durable professional microfiber cloth
- High dirt absorption due to terry structure
- Reinforced edge
- Dimensionally stable
- Silicone-free
- Can be used wet or dry
- Universally applicable
- Washable up to 95°C, without fabric softener
Spécification
Spécification
| Type de produit | Microfiber Cloth |
| Longueur (impériale) | 15.7 in. |
| Longueur (métrique) | 40 cm |
| Largeur (impériale) | 15.7 in. |
| Largeur (métrique) | 40 cm |
| Matériau | Polyester, Polypropylene |
| Couleur | Bleu |
| Jetable | Reusable |
| Quantité d’emballage | 200 Wipes |
| Stérilité | Non stérile |
Veuillez fournir vos retours sur le contenu du produit en remplissant le formulaire ci-dessous.