missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Chlorhydrate de pyridoxal, 99 %, Thermo Scientific Chemicals
Click to view available options
Quantité:
1 g
5 g
25 g
100 g
500 g
Conditionnement:
Flacon en verre
Description
This Thermo Scientific Chemicals brand product was originally part of the Acros Organics product portfolio. Some documentation and label information may refer to the legacy brand. The original Acros Organics product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Spécification
Nom chimique ou matériau | Pyridoxal hydrochloride |
Point de fusion | 171.0°C to 175.0°C |
Couleur | Blanc |
Spectre IR | Authentique |
Plage de pourcentage du dosage | 99% |
Conditionnement | Flacon en verre |
Quantité | 500 g |
Merck Index | 15,8091 |
Informations sur la solubilité | Solubility in water: 500g/L (20°C). Other solubilities: soluble in 95% ethanol: 1.7g/100 mL |
Poids de la formule | 203.62 |
Afficher plus |
RUO – Research Use Only
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'