missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BUCHI Receiving Flasks for Rotary Evaporators
Tous les produits Buchi Produits
Click to view available options
Matériau:
Verre borosilicaté (3.3)
Conditionnement:
1 pièce
Description
Use these receiving flasks with any rotary evaporator. Buchi™ Spherical Receiving Flasks offer high chemical resistance against acids, alkalis and organic substances. Ideal for collecting condensed solvents.
- Spherical Receiving Flasks for rotary evaporators with ball joint (35/20)
- Exclusive use of DURAN borosilicate glass 3.3
- High chemical resistance against acids, alkalis and organic substances
- Resistant to thermal shocks and high temperatures combined with low thermal expansion
- Constant monitoring of glass wall thickness uniformity
- High degree of attention paid to sphericity of rotating glass parts
- Glass parts are tension-relieved at 560°C
- Available in volumes from 50 mL to 3000 mL
- Available uncoated or with P+G coating
Spécification
Spécification
| Matériau | Verre borosilicaté (3.3) |
| Type | Coated Receiving Flask |
| Comprend | Valve Drain |
| Matériau (revêtement) | P+G |
| Centre de numéro du joint conique standard | BJ35/20 |
| Volume (métrique) | 1000 mL |
Correction du contenu d'un produit
Veuillez fournir vos retours sur le contenu du produit en remplissant le formulaire ci-dessous.
Nom du produit
Vous avez repéré une opportunité d'amélioration ?Partager une correction de contenu