missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eppendorf™ Research™ plus BASIC - Trade-In Pipette
Tous les produits Eppendorf Produits

Click to view available options
Volume (métrique):
0.1 to 2.5 μL
0.25 to 2.5 mL
0.5 to 10 μL
0.5 to 5 mL
1 to 10 mL
10 to 100 μL
100 to 1000 μL
2 to 20 μL
20 to 200 μL
30 to 300 μL
Couleur:
Blue
Dark Gray
Light Gray
Medium Gray
Orange
Red
Turquoise
Violet
Yellow
Conditionnement:
1 pièce
Description
- Volume adjustment feature allows desired volume to be reached in few quick turns
- Control button and ejectors low operating force are positioned for ergonomics 4-digit, magnifying-shape volume display
- Calibration display and adjustment opening for specific liquids and volumes
- Uses renowned PhysioCare Concept™ thus reduces strain on hand and arm during pipetting, maintains balance, minimal user exertion
- Quick lock makes lower part particularly easy to remove and service
- Spring loaded tip cone promotes tight fit to tip
- Has ability to be autoclaved without disassembling
- Applications: Pipetting liquids, Mixing liquids, Filling of plates, gels, and reaction vessels, Phase extraction and removal of supernatants
Spécification
Spécification
| Certifications/Conformité | Lot Specific Certificate |
| Pointes compatibles | epT.I.P.S. |
| Espacement de cônes réglable | No |
| Autoclavable | Autoclavable |
| Couleur | Light Gray |
| Jetable | Reusable |
| À utiliser avec | epT.I.P.S. 20 μL |
| Grip Type | Ergonomic |
| Matériau | Plastic |
| Nombre de canaux | 1 |
| Afficher plus |
Correction du contenu d'un produit
Veuillez fournir vos retours sur le contenu du produit en remplissant le formulaire ci-dessous.
Nom du produit
Vous avez repéré une opportunité d'amélioration ?Partager une correction de contenu