missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Keystone Cleanroom Products Autoclavable Tyvek™ Breather Bags with Self-Sealing Closure
Tous les produits Keystone Cleanroom Products Produits

Click to view available options
Longueur (impériale):
6 in
8 in
9 in
10 in
11 in
12 in
13 in
14 in
15 in
17 in
18 in
20 in
22 in
24 in
26 in
28 in
30 in
32 in
34 in
35 in
Largeur (impériale):
2 in
3 in
3,5 in
4 in
5 in
6 in
7 in
8 in
10 in
12 in
14 in
15 in
16 in
18 in
24 in
Conditionnement:
1000 pièces
250 pièces
500 pièces
Description
The medical grade 1073B Tyvek™ material has the highest microbial barrier properties of any steam sterilization compatible materials. Tyvek is also compatible with VHP Decontamination cycles commonly used with Isolator technology. Will not absorb or adsorb water.
- Manufactured and packaged in an ISO certified cleanroom
- Chevron Peel Opening
- Autoclavable at up to 125°C
- Tear and puncture resistant
- Hydrophobic
- Lint-free
- Convenient Self-Sealing Closure
Spécification
Spécification
| Autoclavable | Autoclavable |
| Certifications/Conformité | Certificate of Conformance (COC) |
| Type de bouchon | Self-seal |
| Couleur | Clear, White |
| Jetable | Single-use |
| À utiliser avec (application) | Steam, EtO, Gamma or VHP Sterilization |
| Matériau | Tyvek |
| Stérilité | Non-sterile |
| Sans latex | Yes |
| Dimensions (L x l) | 7 x 13 in. |
| Afficher plus |
Correction du contenu d'un produit
Veuillez fournir vos retours sur le contenu du produit en remplissant le formulaire ci-dessous.
Nom du produit
Vous avez repéré une opportunité d'amélioration ?Partager une correction de contenu