missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hamilton™ 500 μL 1700 Series Gas Tight Syringe
The 1700 Series syringes are the Gas Tight version of the 700 series syringes.
Marque: Hamilton™ CAL81314
Informations supplémentaires : Poids : 0.04500kg
Description
- This series of syringes are ideal for dispensing volumes up to 500 μL.
- A variety of different terminations and needle options are available in this series.
Spécification
Not Autoclavable | |
Custom | |
0.305 in. | |
7.75 mm | |
122°F | |
50°F | |
10°C | |
500 μL | |
Custom |
Borosilicate Glass | |
0.128 in. | |
3.26 mm | |
Custom | |
50°C | |
1750 LTSN | |
1 | |
Custom | |
Luer Tip, Cemented |