missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hamilton™ 500 μL 1700 Series Gas Tight Syringe
The 1700 Series syringes are the Gas Tight version of the 700 series syringes.
Marque: Hamilton™ CAL81265
Informations supplémentaires : Poids : 0.03300kg
Description
- This series of syringes are ideal for dispensing volumes up to 500 μL.
- A variety of different terminations and needle options are available in this series.
Spécification
Not Autoclavable | |
22 G | |
0.0161 in. | |
0.0283 in. | |
3.26 mm | |
0.72 mm | |
Gas Tight Syringe | |
50°C | |
1750 LTN Syringe | |
1 | |
51 mm | |
Luer Tip, Cemented |
PTFE | |
0.128 in. | |
0.41 mm | |
0.305 in. | |
7.75 mm | |
2 in. | |
122°F | |
50°F | |
10°C | |
500 μL | |
Cone |