missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Acetic Acid D4 99.50% D, Eurisotop
Click to view available options
Quantité:
10 mL
2 x 0.75 mL
Description
Acetic Acid D4
- Isotopic Enrichment: 99.50% D
CoA and MSDS available at Eurisotop.com
Spécification
Nom chimique ou matériau | Acetic Acid D4 |
Deutérium (D) | 99.50% D |
Conditionnement | Ampule |
Quantité | 10 mL |
Couleur | Colorless |
Point de fusion | 16.7°C |
Point d’ébullition | 118°C |
Synonyme | Acetic-d3 acid-d, Tetradeuteroacetic acid |
Qualité | Research Grade |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'