missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Acétonitrile-d3, 100% (isotopique), Thermo Scientific Chemicals
Click to view available options
Quantité:
10 de chaque
2 de chaque
Description
Isotope labeled Acetonitrile is used as a polar aprotic solvent in organic synthesis. Acetonitrile-d3 is used as IR and NMR solvent. Probe for zeolite acidity. Cartridge eluent in HPLC- SPE (solid-phase extraction)-NMR technique.
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Spécification
Nom chimique ou matériau | Acetonitrile-d3 |
Forme physique | Liquide en ampoules prélimées, (0,75 ml/ampoule) |
Couleur | Incolore |
Note relative au nom | Isotopic |
Densité | 0,844 g/ml |
Point d’éclair | 5°C (42°F) |
Odeur | Âcre |
Sensibilité | Hygroscopique |
Quantité | 2 de chaque |
Point d’ébullition | 81°C |
Afficher plus |
RUO – Research Use Only
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'