missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Grenaille d’aluminium, 99,99 % (à base de métaux), Puratronic™, Thermo Scientific Chemicals
Click to view available options
Quantité:
50 g
250 g
1 kg
Description
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Spécification
Nom chimique ou matériau | Aluminum shot |
Note relative au nom | shot |
Plage de pourcentage du dosage | 99.99% (metals basis) |
Quantité | 50 g |
Nom IUPAC | aluminium |
Poids de la formule | 26.98 |
Forme | Feuille |
RUO – Research Use Only
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'