missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Uvex Black Busingess Casual 95112 Low Shoe - Width 11
Uvex business Casual safety shoes for comfortable protection in almost every situation; protection classes S1 and S1 P
122.00€
Spécification
Couleur | Noir |
---|---|
Matériau | Cuir |
Matériau de la semelle | Polyuréthane double densité (PU/PU) |
Matériau au niveau des orteils | Acier |
Jetable | Non |
Code produit | Marque | Dimensions | Prix | Quantité et disponibilité | |||||
---|---|---|---|---|---|---|---|---|---|
Code produit | Marque | Dimensions | Prix | Quantité et disponibilité | |||||
17207851
|
Uvex
9511243 |
43 | |||||||
Description
Uvex business Casual 9511.2 S1 P SRC
- Sporty safety shoe
- Lightweight and flexible
- Made with new developed last technology for extended wearing comfort
- Uvex Climazone technology ensures optimum wearer comfort
- Breathable leather upper
- Distance mesh lining provides optimum breathability
- Removable comfort insole, antistatic with moisture control system and additional shock absorption in heel and front of foot
- Soft padded collar and tongue
- Steel toe cap and midsole
- Fulfills ESD requirements: resistance to ground Kleiner 35 megohms
- Dual density polyurethane sole unit with best shock absorption characteristics and superb slip resistance
- Free of lacquer wetting inhibitors such as silicones, phthalates, etc.
- Certified with Uvex medicare for individual orthopedic inlay soles and individual adjustments of sole unit such as overall increase, inside and outside increase and other solutions
- Article No. 9511.2
- Standard EN ISO 20345:2011 S1 P SRC
- Sizes: 38 to 48
Spécification
Noir | |
Polyuréthane double densité (PU/PU) | |
Non | |
Unisexe | |
Uvex Business Casual | |
Non | |
SRC |
Cuir | |
Acier | |
EN ISO 20345:2011 | |
Largeur standard | |
Oui | |
S1 |