missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Poudre sphérique en carbone vitreux, 400 à 630 μm, type 2, Thermo Scientific Chemicals
Click to view available options
Quantité:
50 g
250 g
Description
Glassy carbon spherical powder is used as such in purifying metals, in electrodes, electrical devices & steel. Glassy Carbon Spherical Powder has numerous applications due its fundamental softness, including in lubricant formulations and as an additive to structural materials and metallic alloys.
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Spécification
Nom chimique ou matériau | Glassy carbon spherical powder |
Conditionnement | Flacon en plastique |
Quantité | 50 g |
Numéro UN | UN1325 |
Informations sur la solubilité | Insoluble in water. |
RUO – Research Use Only
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'